References
Sandvik Coromant:DS20-0508-P-H5W 4344
Rubix:287A2228
Manufacturer :7549962
EAN:7323223650252

Product details : SANDVIK DS20-0508-P-H5W 4344 7549962
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | drill insert (corodrill® ds20) |
|---|---|
| Insert Size | 4.75 mm |
| Coating | tialn |
| Machining material | steel |
| Body material | carbide |
| Nuance/shade | h5w |
Show UNSPSC/ECL@SS
£ 239.80 excl. VAT
/ 10 pieces
£ 287.76 incl. VAT
- Usually arrives within 14 working days
