References
Sandvik Coromant:DS20-0205-P-H5W 4344
Rubix:319A6781
Manufacturer :7549911
EAN:7323223649744

Product details : SANDVIK DS20-0205-P-H5W4344 CORODRILL 880 INSERT 7549911
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 drill insert |
|---|---|
| Insert Size | 2.05 mm |
| Coating | h5w (pvd) |
| Machining material | di |
| Body material | carbide |
| Nuance/shade | 4344 |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days
