References
Sandvik Coromant:DS20-0508-P-L5W 4334
Rubix:287A2225
Manufacturer :7549952
EAN:7323223650153

Product details : SANDVIK DS20-0508-P-L5W 4334 7549952
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | drill insert |
|---|---|
| Insert Size | 5.08 mm |
| Machining material | steel |
| Body material | carbide |
| Nuance/shade | medium feed (l5w spanbreker) |
Show UNSPSC/ECL@SS
£ 239.80 excl. VAT
/ 10 pieces
£ 287.76 incl. VAT
- Usually arrives within 14 working days
