References
Sandvik Coromant:DS20-0104-P-M7W 4344
Rubix:287A2474
Manufacturer :7549891
EAN:7323223649546

Product details : SANDVIK DS20-0104-P-M7W 4344 7549891
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | drill insert (peripheral insert) |
|---|---|
| Insert Size | 5 mm |
| Coating | m7w |
| Machining material | hardened and tempered steel |
| Body material | carbide |
| Nuance/shade | 4344 |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days
