KNIPEX 974010 INSERTION TOOL 175MM

Insertion tool

See technical information

References

Knipex:97 40 10
Rubix:80136179
EAN:4003773044895
brand logo

Technical specifications

Typemounting tool for lsa-plus
See all Specifications

Product details : KNIPEX 974010 INSERTION TOOL 175MM


97 40 10 Insertion tool
Tool for putting on boards, sockets and fields. Pushing down and cutting in one operation. For UTP and STP cables, conductor Ø 0.4 - 0.8. With integrated pulling hook and release blade.
  • Body: plastic
  • Application: UTP- and STP-cables. LSA-Plus and identical
  • Capacity (diameter): Ø 0.4 – 0.8 mm
  • Tool for putting on boards, sockets and fields. Pushing down and cutting in one operation. For UTP and STP cables, conductor 0.4 - 0.8 mm dia.. With integrated pulling hook and release blade. housing: plastic, impact-proof

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)175x160x18 mm
    Typemounting tool for lsa-plus
    £ 49.58 excl. VAT
    / Each
    £ 59.50 incl. VAT
    • Delivery usually within ( 14 ) days