GEDORE 7218-17 RING END FITTING 17MM 7218
Inserts for box wrench 9 x 12-7312
See technical informationReferences
Gedore:7218-17
Rubix:80106772
Manufacturer :7693630
EAN:4002805728178



Product details : GEDORE 7218-17 RING END FITTING 17MM 7218
Rectangular ring end fitting SE 14x18, 17 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Opening | 17 mm |
| Fixation | stiftborging |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 43.16 excl. VAT
/ Each
£ 51.79 incl. VAT
- Delivery usually within ( 8 ) days
