Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
FACOM OPEN END 20.18
FACOM OPEN END 20.18
Fork tips - attachment 20 x 7 mm
References
facom:
20.18
rubix:
1232567
ean:
3148510935805
Technical specifications
Opening
18
mm
Fixation
20x7
mm
Length
109
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM OPEN END 20.18
Fork tips - attachment 20 x 7 mm
-Use on torque wrenches series 203, 306R and 446.
Technical specifications
Attributes
Logistic Weight
100
g
Packaged dimensions (D x W x H)
110
x
41
x
9
mm
Package weight
112
g
Opening
18
mm
Fixation
20x7
mm
Length
109
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.86
excl. VAT
/
Each
£
61.03
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 58621024 RING INSERT TOOL 9 X 12 3/8 INCH
STAHLWILLE 58231014 14MM OPEN RING INSERT TOOL 9 X 12
FACOM 32MM OPEN ENDED SPANNER 14 X 18 FITTING 11.32
FACOM OPEN END 20.21
FACOM RING END 12.7
GEDORE 8792-17 8792 SPIGOT FITTING RING ENDED 16 Z 17MM
GEDORE 8796-24 22MM SPIGOT FITTING RING ENDED 24MM
STAHLWILLE 58614032 OPEN END INSERT TOOL 14 X 8 1/2 INCH
STAHLWILLE TORQUE WRENCH ADAPTOR 58290010
FACOM RING END 12.13
STAHLWILLE 58224013 13MM RING INSERT TOOL 14 X 18
GEDORE 8792-22 8792 SPIGOT FITTING RING ENDED 16 Z 22MM
STAHLWILLE 58624044 RING INSERT TOOL 14 X 18 7/8 INCH
GEDORE 8792-08 8792 SPIGOT FITTING RING ENDED 16 Z 8MM
STAHLWILLE 58624042 RING INSERT TOOL 14 X 18 13/16 INCH