GEDORE 7218-21 7218 RING END FITTING 21MM
Inserts for box wrench 9 x 12-7312
See technical informationReferences
Gedore:7218-21
Rubix:80359427
Manufacturer :7678910
EAN:4002805728215




Technical specifications
| Opening | 21 mm |
|---|---|
| Fixation | met vergrendelingspen (uitwerppin) |
| Length | 25 mm |
Product details : GEDORE 7218-21 7218 RING END FITTING 21MM
Rectangular ring end fitting SE 14x18, 21 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Opening | 21 mm |
| Fixation | met vergrendelingspen (uitwerppin) |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 51.86 excl. VAT
/ Each
£ 62.23 incl. VAT
- Delivery usually within ( 8 ) days