STAHLWILLE 58614028 OPEN END INSERT TOOL 14 X 8 7/16 INCH
731a/40 Series Open Ended Insert Tools
See technical informationSee documentsReferences
Stahlwille:58614028
Rubix:2517037
EAN:4018754034949



Documents
Product details : STAHLWILLE 58614028 OPEN END INSERT TOOL 14 X 8 7/16 INCH
Manufactured by Stahlwille in their own German production facilities.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x31x58 mm |
|---|---|
| Logistic Weight | 127 g |
| Opening | 14x18 mm |
| Fixation | fixation by pin lock |
| Length | 7 mm |
Show UNSPSC/ECL@SS
£ 47.92 excl. VAT
/ Each
£ 57.50 incl. VAT
- Usually arrives within 14 working days
