GEDORE 8791-24 8791 SPIGOT OPEN END FITTING 16 Z 24MM


Attachable-open-ended-wrench-key 16 Z - 8791

References
gedore:8791-24
rubix:1226017
manufacturer :7711120
ean:4002805871249
brand logo
brand logo
Technical specifications
Opening24
Length56 mm
See all Specifications

Product details : GEDORE 8791-24 8791 SPIGOT OPEN END FITTING 16 Z 24MM


Open end fitting 16 Z, 24 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking

Technical specifications


Attributes
Logistic Weight220 g
Opening24
Length56 mm
Weight220 g
Finishingchromed
Number of sides1
Typeflat wrench
Compositionvanadium steel
Show UNSPSC/ECL@SS
£ 36.54 excl. VAT
/ Each
£ 43.85 incl. VAT
  • Usually arrives within 14 working days