References
Gedore:7218-22
Rubix:80031440
Manufacturer :7693980
EAN:4002805728222



Product details : GEDORE RING END 7218-22
Rectangular ring end fitting SE 14x18, 22 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Opening | 22 mm |
| Fixation | met stiftborging |
| Length | 67.3 mm |
Show UNSPSC/ECL@SS
£ 50.50 excl. VAT
/ Each
£ 60.60 incl. VAT
- Delivery usually within ( 8 ) days
