References
Roebuck:6233604
Rubix:2016381
EAN:3660338395055

Documents
Product details : "ROEBUCK 00125 9""/230MM CABLE CUTTER"
Standard :IEC 60900, Cat. C, VDE/GS
High quality hand tools, injection moulded with Nylon 11 for optimum protection.
Cutting capacity:- up to 25 mm for hard wire - up to 50 mm for semi-hard wire
High quality hand tools, injection moulded with Nylon 11 for optimum protection.
Cutting capacity:- up to 25 mm for hard wire - up to 50 mm for semi-hard wire
Technical specifications
Attributes
| Length | 225 mm |
|---|---|
| Length of noses | 85 mm |
Show UNSPSC/ECL@SS
£ 60.03 excl. VAT
/ Each
£ 72.04 incl. VAT
- Usually arrives within 14 working days
