FACOM 192A.18VE DIAGONAL CUTTER


High-performance 160 mm diagonal cutters

References
facom:192A.18VE
rubix:208A2127
ean:3662424099625
brand logo
brand logo
Technical specifications
Nose shapehalf-round
Cutting capacity2.2 mm
Length180 mm
See all Specifications

Product details : FACOM 192A.18VE DIAGONAL CUTTER


- Cutting edges designed to cut all types of wire cleanly: piano wire, soft wires, modern materials (max. 200 kg/mm²).
- Minimal cutting effort thanks to large lever arm and offset axis.
- Long service life thanks to Chrome Molybdenum Vanadium Steel (high cutting edge hardness: 61/63 HRc).
- Ergonomic sheaths in highly chemical-resistant material.
- Removable return spring.
- Presentation: chrome-plated.

Technical specifications


Attributes
Nose shapehalf-round
Cutting capacity2.2 mm
Length180 mm
Length of noses20 mm
Weight260 g
Show UNSPSC/ECL@SS
£ 36.07 excl. VAT
/ Each
£ 43.28 incl. VAT
  • Usually arrives within 14 working days