KNIPEX 7406250T KNIPEX DIAGONAL CUTTING NIPPERS TT 250MM


Insulated pliers Knipex

References
knipex:74 06 250 T
rubix:388A3634
ean:4003773081500
brand logo
brand logo
Technical specifications
Nose shapeSide-Cutting
Length250 mm
See all Specifications

Product details : KNIPEX 7406250T KNIPEX DIAGONAL CUTTING NIPPERS TT 250MM


Pliers with integrated, insulated tether attachment point for a tool tether With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)252x62x30 mm
Logistic Weight475 g
Nose shapeSide-Cutting
Length250 mm
Weight475 g
Show UNSPSC/ECL@SS
£ 64.58 excl. VAT
/ Each
£ 77.50 incl. VAT
  • Usually arrives within 14 working days