KNIPEX 986201 PLIERS FROM PLASTICS 180MM


Plastic Flat Nose Pliers

References
knipex:98 62 01
rubix:2523744
ean:4003773073956
brand logo
brand logo
Technical specifications
Nose shapeFlat
Length180 mm
See all Specifications

Product details : KNIPEX 986201 PLIERS FROM PLASTICS 180MM


98 62 01 Plastic Flat Nose Pliers
Fully insulating to reduce risk of short circuit. For meter assembly and meter blocking. Class C; range of use up to -40°C.
  • VDE tested: yes  
  • Fully insulating to reduce risk of short circuit. For meter assembly and meter blocking. Class C. Range of use up to -40°C. Plastic material, fibreglass-reinforced. Handles with soft plastic zone for better grip.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)195x53x17 mm
    Logistic Weight120 g
    Nose shapeFlat
    Length180 mm
    Weight180 g
    Show UNSPSC/ECL@SS
    £ 19.90 excl. VAT
    / Each
    £ 23.88 incl. VAT
    • In stock: Next day delivery