"ROEBUCK 00151 12""/305MM GROOVE JOINT PLIERS"
Insulated waterpump pliers
See technical informationSee documentsReferences
Roebuck:3974789
Rubix:2016378
EAN:3660338395048

Documents
Product details : "ROEBUCK 00151 12""/305MM GROOVE JOINT PLIERS"
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Opening capacity | 55 mm |
| Number of positions | 7 |
| Type of branches | with soft grip |
Show UNSPSC/ECL@SS
£ 87.07 excl. VAT
/ Each
£ 104.48 incl. VAT
- Usually arrives within 14 working days
