Insulated multi-socket pliers 1,000 Volt VE series
Opening capacity | 40 mm |
---|---|
Number of positions | 7 |
Logistic Weight | 416 g |
---|---|
Packaged dimensions (D x W x H) | 240x85x35 mm |
Package weight | 416 g |
Opening capacity | 40 mm |
Number of positions | 7 |
Length | 250 mm |
Weight | 360 g |
Type of branches | isolated |
Usually arrives within 14 working days