KNIPEX 8806250SB ALLIGATOR WATER PUMP PLIERS 250MM

KNIPEX Alligator®

See technical information

References

Knipex:88 06 250 SB
Rubix:388A3822
EAN:4003773034292
brand logo

Technical specifications

Length305 mm
Opening capacity50 mm
Number of positions9
See all Specifications

Product details : KNIPEX 8806250SB ALLIGATOR WATER PUMP PLIERS 250MM


88 06 250 KNIPEX Alligator®
good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt; particularly suitable for outdoor work. Pinch guard prevents operators' fingers being pinched.
  • Adjustment positions: 9
  • Capacity for pipes, inches (diameter): Ø 2 in
  • Capacities for nuts: 46 mm
  • Capacities for pipes (diameter): Ø 50 mm
  • VDE tested: yes  
  • Good access to the workpiece due to slim size of head and joint area. More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Chrome vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)305x160x19 mm
    Length305 mm
    Opening capacity50 mm
    Number of positions9
    Weight396 g
    £ 41.04 excl. VAT
    / Each
    £ 49.25 incl. VAT
    • In stock: Next day delivery