Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated tongue and groove pliers
EXPERT 240MM PLIERS E050415
EXPERT 240MM PLIERS E050415
Multigrip Plier
References
expert:
E050415
rubix:
156A1073
ean:
3258950504155
Technical specifications
Number of positions
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : EXPERT 240MM PLIERS E050415
Strengths
•IEC EN 60900
DIN ISO 8976
6 positions for optimum adjustment
Max Jaw Capacity 36mm
Bimaterial ergonomic handle
Varnish finish
Made in France
Technical specifications
Attributes
Number of positions
6
Length
240
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.78
excl. VAT
/
Each
£
36.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 180A.VE VDE LONG NOSE MULTIGRIP HIGH PERFORMANCE PLIER BI MATERI
ROEBUCK SO EASY MULTIGRIP INSULA1000 V PLIER NG BI-MAT 250 MM 880594
GEDORE VDE8250-180 COMB PLIERS
ROEBUCK 00141 1000V INSULATED 10IN/250MM GROOVE JOINT PLIERS
KNIPEX 8606250SB KINIPEX PLIERS WRENCH 250MM
KNIPEX 8806250SB ALLIGATOR WATER PUMP PLIERS 250MM
FACOM INSULATED PLI 180.VSE
FACOM HP PERFORMANCE PLIER 180
GEDORE RED R29100010 VDE WATERPUMP PLIERS 250MM WITH 7 SETTINGS
KNIPEX 8606250 KNIPEX PLIERS WRENCH 250MM
BAHCO 2678V-180 COMB.PLIER 1000V 180MM
GEDORE 200MM VDE COMBPLIERS VDE 8250-200
STAHLWILLE 65018160 VDE COMBINATION PLIER 1000V
BAHCO 2678V-160 COMB.PLIER 1000V 160MM
ROEBUCK 00151 1000V INSULATED 12IN/305MM GROOVE JOINT PLIERS