BAHCO 2678V-180 COMB.PLIER 1000V 180MM


Combination Plier

References
bahco:2678V-180
rubix:120A9074
ean:7314150126842

Product details : BAHCO 2678V-180 COMB.PLIER 1000V 180MM


Strengths

Dip-coated insulation
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
High performance alloy steel
Chrome plated and anti-corrosion treated finish
Standards: ISO 5749
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle

Technical specifications


Attributes
Logistic Weight325 g
Length180 mm
Weight348 g
Show UNSPSC/ECL@SS
£ 40.51 excl. VAT
/ Each
£ 48.61 incl. VAT
  • Usually arrives within 14 working days