ROEBUCK VDE WATERPUMP PLIERS CV BOX JOINT 240MM
Vde waterpump plier box joint
See technical informationSee documentsReferences
Roebuck:6836160
Rubix:2525369
EAN:3660338342318

Documents
Product details : ROEBUCK VDE WATERPUMP PLIERS CV BOX JOINT 240MM
Standard: DIN ISO 8976/ EN IEC 60900 Certified VDE/GS
Chrome vanadium steel.
Finish: Chrome plated.
7 adjustment positions.
Parallel opening capacity: 38 mmGerman made.
Chrome vanadium steel.
Finish: Chrome plated.
7 adjustment positions.
Parallel opening capacity: 38 mmGerman made.
Strengths
Self-Locking pliers, avoids slipping on the work piece.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 38 mm |
| Number of positions | 7 |
| Weight | 350 g |
| Type of branches | surpassed |
Show UNSPSC/ECL@SS
£ 32.29 excl. VAT
/ Each
£ 38.75 incl. VAT
- In stock: Next day delivery
