ROEBUCK SO EASY MULTIGRIP INSULA1000 V PLIER NG BI-MAT 250 MM 880594
Vde waterpump plier with button
See technical informationSee documentsReferences
Superseded Ref:6836161
Roebuck:880594
Rubix:209A8280
EAN:3660338339578


Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 50 mm |
| Number of positions | 25 |
Documents
Product details : ROEBUCK SO EASY MULTIGRIP INSULA1000 V PLIER NG BI-MAT 250 MM 880594
Standard: DIN ISO 8976/ EN IEC 60900 Certified VDE/GS
Quickly-adjustable ratchet mechanism to adjust the size of the piece to be worked on without even needing to press a button.
Durable box-joint hinge for long-term reliability.
Induction-tempered teeth.
Automatic locking on hoses and nuts for safe, effort-free work.
Slim, robust design.
Resistant chrome vanadium steel.
Chrome finish.
Quickly-adjustable ratchet mechanism to adjust the size of the piece to be worked on without even needing to press a button.
Durable box-joint hinge for long-term reliability.
Induction-tempered teeth.
Automatic locking on hoses and nuts for safe, effort-free work.
Slim, robust design.
Resistant chrome vanadium steel.
Chrome finish.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 50 mm |
| Number of positions | 25 |
| Type of branches | interlocks |
Show UNSPSC/ECL@SS
£ 51.27 excl. VAT
/ Each
£ 61.52 incl. VAT
- In stock: Next day delivery