GEDORE 200MM VDE COMBPLIERS VDE 8250-200


VDE-Combination pliers POWER with dip insulation 8250

References
gedore:VDE 8250-200
rubix:131A9161
manufacturer :6720250
ean:4010886672020

Product details : GEDORE 200MM VDE COMBPLIERS VDE 8250-200


VDE Heavy duty combination pliers with VDE dipped insulation 200 mm For heavy continuous use Good lever action for easy cutting Induction-hardened precision cutting edges, hardness 62 - 64 HRC For flat and round material To cut all wire types including piano wire, 1.6 mm GEDORE special hardened and tempered steel, chrome-plated Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Technical specifications


Attributes
Length200 mm
Weight265 g
Type of branchesVDE
Show UNSPSC/ECL@SS
£ 57.83 excl. VAT
/ Each
£ 69.40 incl. VAT
  • Usually arrives within 14 working days