References
Knipex:12 80 040 SB
Rubix:388A3254
EAN:4003773071655




Documents
Product details : KNIPEX 1280040SB CABLE STRIPPERS 100MM
for thin copper conductors dia. 0.12 to 0.4 mm Precise stripping, stepwise adjustment to the conductor diameters. With wire cutter. Adjustable length stop from 4.0 - 15.0 mm. With locking device. housing: plastic, impact-proof
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x101x13 mm |
|---|---|
| Logistic Weight | 35 g |
| Length | 36 mm |
| Weight | 35 g |
Show UNSPSC/ECL@SS
£ 47.26 excl. VAT
/ Each
£ 56.71 incl. VAT
- Delivery usually within ( 14 ) days