Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
KNIPEX 4623A21 CIRCLIP PLIERS 170MM
KNIPEX 4623A21 CIRCLIP PLIERS 170MM
Circlips pliers Knipex
References
knipex:
46 23 A21
rubix:
388A3471
ean:
4003773043034
Technical specifications
Length
170
mm
Weight
132
g
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 4623A21 CIRCLIP PLIERS 170MM
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
185
x
37
x
12
mm
Length
170
mm
Weight
132
g
Min. diameter
19
mm
Max diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.80
excl. VAT
/
Each
£
28.56
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 4421J21 CIRCLIP PLIERS 170MM
FACOM EXTERNAL CIRCULAR LIP PLIER 32-100MM 177A.23
KNIPEX 4620A51 CIRCLIP PLIERS 570MM
BAHCO 2928-2 SPARE PARTS
FACOM CIRCLIP PLIER 469.PA
KNIPEX 4631A22 CIRCLIP PLIERS 185MM
FACOM 18-60MM CIRCLIP PLIERS 197A.18
ROEBUCK EXTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 10-25MM 847025
FACOM DM.FA FUEL CONNECTOR PLIER
STAHLWILLE EXT CIRCLIP PLIERS 65446001
KNIPEX 4621A01SB CIRCLIP PLIERS 125MM
KNIPEX 4811J2SB CIRCLIP PLIERS 180MM
GEDORE 8000-A61 EXTERNAL BENT CIRCLIP PLIERS 252-400MM
KNIPEX 4631A32 CIRCLIP PLIERS 210MM
GEDORE 8005 A CIRCLIP PLIER