BOLLE IRISRXKIT IRI-S RX KIT FOR IRI-S SPECTACLES


IRI-s glasses

References
bollé safety:IRISRXKIT
rubix:385A9950
ean:3660740007485
brand logo
brand logo
Technical specifications
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadesmoked
Ocular materialpolycarbonate
See all Specifications

Product details : BOLLE IRISRXKIT IRI-S RX KIT FOR IRI-S SPECTACLES


Universal protection: because every face is unique, Bollé Safety developed IRI-s, a model of universal, ultra-flexible eyewear that adapts infinitely to each individual thanks to its B- FLEX nose, "memory shape". IRI-s is also available with dioptric corrections. Standards EN166, EN170 and EN172 (smoked version).

Strengths

A model, a unique size. Bi-material, ergonomic and swivel branches. Adjustable nose B-Flex.

Applications

Outdoors

Technical specifications


Attributes
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadesmoked
Ocular materialpolycarbonate
Colourcolourless
Adjustable side piecesno
Secondary colourother
Show UNSPSC/ECL@SS
£ 14.00 excl. VAT
/ Each
£ 16.80 incl. VAT
  • Usually arrives within 14 working days