BOSCH 2608634237 T118EOF BIM FLEXIBLE FOR METAL PK5
Jig saw blade à 5 pieces T 118 EOF
See technical informationReferences
Bosch:2608634237
Rubix:255A2140
EAN:3165140091893

Product details : BOSCH 2608634237 T118EOF BIM FLEXIBLE FOR METAL PK5
Jigsaw blade for metalSaw blade quality: Bimetal: Highly flexible, almost non-breakable combination of HCS and HSS. The area of application covers wood, metal, non-ferrous metals and aluminium. Tooth design: Side clearance wavy set. Blade with fine result for straight cuts in soft steel, aluminium, non-ferrous metals and plastics. Tooth pitch: Small tooth pitch for fine cuts with slower work progress, in hard and/or thin material such as metals and non-ferrous metals. Use: For curved cuts, thin materials. Application: Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants, e.g. cutting oil (for steel, metals), turpentine (for aluminium), is recommended in order to extend the wear-resistance of the saw blade. Design: 5 pieces on card. Suitable for: Bosch, AEG, Milwaukee, DeWalt, ELU, Festool, Hitachi, Mafell, Makita, Metabo, Protool.
Applications
Ferrous metals|Sheet metal
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x80x2 mm |
| Package weight | 23 g |
| Length | 83 mm |
| Material | bim |
| Type | jigsaw blade |
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
- In stock: Next day delivery
