References
Bosch:2608636497
Rubix:122A5307
EAN:3165140451857

Product details : BOSCH T118EFS SS BLADE PK5 2608636497
Materials: BIM Tooth configuration: corrugated, milled
Total length [mm]: 83Stainless steel plates [mm]: 1.5-4 Pitch [mm]: 1.4 Stainless steel perforated plates [mm]: 1.5-4 Application ranges: Stainless steel cutting Model: T 118 EFS
Total length [mm]: 83Stainless steel plates [mm]: 1.5-4 Pitch [mm]: 1.4 Stainless steel perforated plates [mm]: 1.5-4 Application ranges: Stainless steel cutting Model: T 118 EFS
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x80x4 mm |
| Package weight | 30 g |
| Length | 83 mm |
| Material | bim |
| Type | jigsaw blade |
Show UNSPSC/ECL@SS
£ 13.31 excl. VAT
/ Each
£ 15.97 incl. VAT
- In stock: Next day delivery
