Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
S1225VF 5 PACK SAW BLADES
S1225VF 5 PACK SAW BLADES
Sabre saw blade S 1225 VF
References
bosch:
2608657409
rubix:
80018851
ean:
3165140451963
Technical specifications
Length
300
mm
Material
BIM
Type
Saber saw blade
See all Specifications
Product details
Technical specifications
Product details : S1225VF 5 PACK SAW BLADES
Materials: BIM tooth configuration: variable teeth Pitch [mm]/ TPI: 1.8/2.6 / 10/14 Sheaths, thick [mm]: 2-10 Tubes/thin-walled profiles: open + closed [mm]: <250 Tubes/thick-walled profiles: open + closed [mm]: <250 Profiled, tubes: closed [mm]: <250 Profiled, tubes: open [mm]: < 250 Areas of use: Medium to thick strips (2 - 10 mm), thin-walled and thick-walled tubes and sections (< 250 mm). Perfect for demolition work in metal. Fine cut, effortless model: S 1225 VF
Applications
Ferrous Metals | MetalSheaths ferrous|Steel/Ferrous metal|Epoxy (epoxy resin)Plastics |Fibreglass reinforced plastics (GFRP)
Technical specifications
Attributes
Logistic Weight
268
g
Packaged dimensions (D x W x H)
365
x
52
x
10
mm
Package weight
265
g
Length
300
mm
Material
BIM
Type
Saber saw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.84
excl. VAT
/
Each
£
33.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3802-400-32-1.60-14 POWER HACK BAHCO HSS
"GEDORE 403 A-405 A TUBULAR STEEL HACKSAW blade 12"""
STARRETT BR81014-5 KINGCUT RECIP BLADE 203X19X1.30MM 10-14 TPI PK 5
BOSCH SAWBLADE 165 X 30 X 36T TCT MP2608640603
EVOLUTION 66TBLADE 355MMDIA X 25.4MM BORE X 66 TEETH STEEL
LENOX 20568624R BLADES 150MM 24TPI PACK OF 5
BOSCH 2608636229 JIGSAW BLADE PK5 T301CDF 39963 MPT301CDF
STARRETT B66-5 STRAIGHT RECIP BLADE 152X19X0.90MM 6 TPI PK 5
MILWAUKEE 48005706 SAWZALL HEAVY DUTY BI WRECKER BLADE PACK OF 5
MILWAUKEE 49222211 SZ BLADE SET -10PC
BOSCH 2608661642 ACZ 85RT HM-RIFF SEGMENT TILE CUTTER BLADE 85MM
BAHCO 228-32-10P MINI HACKSAW BLADES PK10
STARRETT B414-5 STRAIGHT RECIP BLADE 100X19X0.90MM 14 TPI PK 5
BOSCH 2608650970 PK(2) S641HM 150MM RECIP. BLADES
STARRETT BS228-5 PNEUMATIC RECIP BLADE 92X13X.65MM 18 TPI PK 5