• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,714)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Hand tools(25,205)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,741)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,842)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Saws, cutters, files
  5. Saw blades and mounts
  6. Saws' blades
  7. DRAPER 33245 BOWSAW BLADE HARDPOINT 300MM

DRAPER 33245 BOWSAW BLADE HARDPOINT 300MM

Draper

See technical information

References

Draper:33245
Rubix:382A1035
Manufacturer :33245
EAN:5059482021411
brand logo
brand logo

Product details : DRAPER 33245 BOWSAW BLADE HARDPOINT 300MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.80 excl. VAT
/ Each
£ 2.16 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

LENOX 9 PIECE WOOD AND METAL RECIPROCATING BLADE KIT 121439KPE"GEDORE 403 A-405 A TUBULAR STEEL HACKSAW blade 12"""BOSCH 2608640818 OPTLINE WOOD CIRCULAR SAW BLADE 184MM X 36 TEETHBAHCO 91-2PW-5P JIGSAWBLADES T-SHANK 5-PACKSA34/B24 94.5MM HSS AIR SAW BLADE 24TPI - PACK OF 5DRAPER 13609 12 TILE ROD SAW BLADEKLINGSPOR 670539 JS901WF JIGSAW BLADE 115X8X145MM 9 TPI PK5DRAPER 14254 BANDSAW BLADE 1400MM X 9.5MMX6DRAPER EXPERT 34700 TCT CIRCULAR SAW BLADE 216 X 30MM 48TBAHCO 8501-30F CIRCULA SAW BLADEKLINGSPOR 670543 JS941LF JIGSAW BLADE 100 X 5 145 MM 17-19 TPI PK5BOSCH 230X30MMCIRCLRSAW 2608640805DRAPER 45860 BANDSAW BLADE 2240X16MM 4 SKIPBAHCO 91-243-5P JIGSAWBLADES T-SHANKBAHCO 3940-300-14-ST-10P RECIP BIM 300MM 14TPI ST 10P
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap