Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
DEWALT DT1948-QZ CIRC SAW BLADE 165X20MM 16T (DC)
DEWALT DT1948-QZ CIRC SAW BLADE 165X20MM 16T (DC)
Saws' blades Dewalt
References
dewalt:
DT1948-QZ
rubix:
2583691
ean:
5035048095652
Product details
Technical specifications
Product details : DEWALT DT1948-QZ CIRC SAW BLADE 165X20MM 16T (DC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.08
excl. VAT
/
Each
£
31.30
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
MILWAUKEE 48005021 150MM 5/8 TPI BI-METAL BLADES PK5
DEWALT DT2220QZ BI-METAL JIGSAW BLADES XPC T101D PK5
DEWALT DT1951-QZ 184 X 20MM 24T TRIMSAW BLADE
BOSCH JIGSAW BLADES T101D 2608630032 PACK OF 5
BOSCH 2608640627 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 24 TEETH
LENOX BI-METAL JIGSAW BLADE 18TPI L92 X H10 X W0.9MM PACK OF 2
BOSCH 2608640443 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 40 TEETH
LENOX 2110012110GR RECIPROCATING SAW BLADE T21100-12110G PACK OF 5
BAHCO 8501-22 CIRCULAR SAW BLADE 230MM
BAHCO 228-32-5P MINI HACKSAW BLADES
ECLIPSE COPING SAW BLADE 71-CP7R PACK OF 10
BAHCO 8501-17S CIRCULAR SAW BLADE 210MM
EVOLUTION MULTIPURPOSE TCT BLADE 185MM
BAHCO 3906-300-24-5P HAND HACK SANDFLEX
BOSCH 2608900391 SABRE SAW BLADE CARBIDE FOR WOOD & METAL