References
Bahco:396-HP-BLADE
Rubix:80187511
EAN:7311518156404

Documents
Product details : BAHCO 396-HP-BLADE SPARE BLADE
Strengths
•For folding saw 396-HP
Multi-purpose blade with hard point teeth performs well in living wood
Multi-purpose blade with hard point teeth performs well in living wood
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Length | 190 mm |
| Type | hand saw blade |
| Packaging | 1 piece pack |
| Total length | 190 mm |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ Each
£ 23.10 incl. VAT
- Delivery usually within ( 14 ) days
