Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BAHCO 8501-17F CIRCULAR SAW BLADE 210MM
BAHCO 8501-17F CIRCULAR SAW BLADE 210MM
Circular Saw Blade
References
bahco:
8501-17F
rubix:
113A9391
ean:
7311518220990
Product details
Technical specifications
Product details : BAHCO 8501-17F CIRCULAR SAW BLADE 210MM
Strengths
•Tungsten carbide tipped circular saw blades for Site saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Technical specifications
Attributes
Logistic Weight
530
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.03
excl. VAT
/
Each
£
50.44
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
BOSCH X-PRO LINE JIGSAW BLADES MP2607010630 10 PIECE SET
BOSCH JIGSAW BLADES T234X 2608633528 PACK OF 5
STARRETT BS228-5 PNEUMATIC RECIP BLADE 92X13X.65MM 18 TPI PK 5
BOSCH SAW BLADE 160 X 20 X 36T MP2608640597
STARRETT BR91014-2 KINGCUT RECIP BLADE 228X19X1.30MM 10-14 TPI PK 2
FEIN 63502169210 SAW BLADE SLP SEGM. TC D90X2.2 SINGLE
BOSCH 2608667450 JIGSAW BLADES T301CHM (PKT 3)
MILWAUKEE 48475184 SAWZALL B. 150X18T-5PC
BOSCH SABRE SAW BLADES S1122EF PACK OF 5
BOSCH SABRE SAW BLADES S922BF PACK OF 5
BOSCH 2608640613 OPTLINE WOOD CIRCULAR SAW BLADE 190MM X 36 TEETH
LENOX DUPLA DUAL EDGED HACKSAW BLADE 18 TPI SINGLE 1906050
BOSCH 2608640630 CONSTRUCT WOOD CIRCULAR SAW BLADE 160MM
BOSCH OPTLINE WOOD CIRCULAR SAW BLADE 2608640642 216MM X 60 TEETH
BOSCH S1542K2608650682 SABRE SAW BLADES 5PK