Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
ROEBUCK JUNIOR HACKSAW BLADES WOOD 6 X 14TPI PACK OF 10
ROEBUCK JUNIOR HACKSAW BLADES WOOD 6 X 14TPI PACK OF 10
Blades for junior saw
References
roebuck:
6006291
rubix:
1343586
ean:
3660338517792
Technical specifications
Length
150
mm
Material
Steel
Type
Other saw blade
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK JUNIOR HACKSAW BLADES WOOD 6 X 14TPI PACK OF 10
10-Pack professional quality blades for junior saw REF.
4971700 150 mm blade.
Technical specifications
Attributes
Length
150
mm
Material
Steel
Type
Other saw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.07
excl. VAT
/
Each
£
4.88
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
BAHCO 8501-13 CIRCULAR SAW BLADE 184MM
BOSCH RECIPRO BRICK BLADES S2243HM
BOSCH JIGSAW BLADES T101D 2608630032 PACK OF 5
ROEBUCK JIGSAW BLADE WOOD HCS LENGTH 74MM PACK 5 854367
BOSCH AIZ 20AB BIM PLUNGECUT METAL 20 X 20M 2608661640
BAHCO 3906-250-18-100 HAND HACK SANDFLEX
BOSCH JIGSAW BLADES T301CD PACK OF 5
MILWAUKEE SAW BLADE 48005787
BOSCH 2608640450 CIRCULAR SAW BLADE MULTI MATERIAL 254MM X 80 TEETH
LENOX 2014224 CARBIDE TIPPED LAZER 229X25X1.3MM RECIPROCATING BLADE
DEWALT DT2408L-QZ RECIP SAW BLADES 14TPI METAL 200MM PACK OF 5
BAHCO 8501-28 CIRCULAR SAW BLADE 250MM
BOSCH S936CHF 5PKSABREBLDE 2608657525
EVOLUTION BLADE-RAGE-3 BLADE 255MM DIA X 25.4 BORE X 28 TEETH
ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 18TPI AA3045E