Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
STARRETT VB66-5 PLASTER RECIP BLADE 152X19X0.90MM 6V TPI PK 5
STARRETT VB66-5 PLASTER RECIP BLADE 152X19X0.90MM 6V TPI PK 5
Plaster Cutting Reciprocating Saw Blade
References
starrett:
VB66-5
rubix:
228A4927
Technical specifications
Length
152
mm
Material
Bi-Metal
See all Specifications
Product details
Technical specifications
Product details : STARRETT VB66-5 PLASTER RECIP BLADE 152X19X0.90MM 6V TPI PK 5
“V” tooth saw blade - Ideal for plaster board cutting
Reciprocating blade bi-metal 150MM/6" 6 TPI "V" - MULTI PURPOSE
Technical specifications
Attributes
Length
152
mm
Material
Bi-Metal
Thickness
0.89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.94
excl. VAT
/
Each
£
15.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608643063 TCT CIRCULAR SAW BLADE FOR ALUMINIUM 90TTH 355X25.4MM
BOSCH X-PRO LINE JIGSAW BLADES MP2607010630 10 PIECE SET
BAHCO 3906-300-24-100 HAND HACKSAW BLADE SANDFLEX
EVOLUTION FURYBLADE185MULTI FURY MULTIPURPOSE 185MM 16T BLADE
BOSCH 2608636229 JIGSAW BLADE PK5 T301CDF 39963 MPT301CDF
MAKITA B-10615 *TCT BLADE MCCS13630E BCS550
LENOX 21064610GR RECIPROCATING SAW BLADE T21064-610G PACK OF 5
DEWALT JIGSAW BLADE DT2156-QZ PACK OF 3
BAHCO 91-243-5P JIGSAWBLADES T-SHANK
BOSCH SABRE SAW BLADES S1531L PACK OF 5
BAHCO 3906-300-32-10P HAND HACK SANDFLEX PK10
BOSCH S2345X 2PKBLADES 2608654403
MILWAUKEE 48475189 SABRE SAW BLADE SZ BL 300X18 P5M
BOSCH 2608631507 T118A JIGSAW BLADE BASIC FOR METAL 3 PIECE
ROEBUCK HACKSAW BLADE BI METAL 32 TPI 300MM