Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
ROEBUCK JIGSAW BLADE WOOD HCS CR LENGTH 74MM PACK 5 854365
ROEBUCK JIGSAW BLADE WOOD HCS CR LENGTH 74MM PACK 5 854365
Jigsaw blade wood hcs cf
References
roebuck:
854365
rubix:
209A7812
ean:
3660338101441
Technical specifications
Length
74
mm
Material
HCS
Type
Jigsaw blade
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK JIGSAW BLADE WOOD HCS CR LENGTH 74MM PACK 5 854365
Uses: For soft wood, chipboard, slatted panels, fibre and plastic panels and PVC pipe (Ø>30mm) Configuration: HCS Blade Teeth sharpened, stripped Straight and fine cut Cutting thickness: 3 to 30 mm Single Hook Packaging: 5 Blade Case
Technical specifications
Attributes
Length
74
mm
Material
HCS
Type
Jigsaw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.02
excl. VAT
/
Each
£
6.02
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BOSCH RECIPRO WOOD CUTTING BLADES S1617K PACK OF 5
LENOX 2110112114GR RECIPROCATING SAW BLADE T21101-12114G PACK OF 5
T718BF JIGSAW BLADE PKT 3
BAHCO 8501-12 CIRCULAR SAW BLADE 180MM
ECLIPSE AE45B HSB BLD 12 X 1/2 X 18 TPI ALL HARD
GEDORE 407 A SAW BLADE BIMETAL
BOSCH 2608656018 RECIPRO BLADE S1122AF PACK OF 5
BOSCH 2608641202 OPTLINE WOOD CIRCULAR SAW BLADE 300MM X 48 TEETH
BIMETAL HACKSAW BLADE 24TPI 30 10 PACK
BAHCO 228-32-10P MINI HACKSAW BLADES PK10
MILWAUKEE 48005021 150MM 5/8 TPI BI-METAL BLADES PK5
BOSCH WOOD/METAL SAW BLADES PK 5 S1110VF 2608657610
BOSCH T118EFS SS BLADE PK5 2608636497
BOSCH 2608633104 T130RIFF JIGSAW BLADE(CARD OF 3)
DEWALT JIGSAW BLADE DT2074-QZ