References
Dormer:A10019/64
Rubix:023055
EAN:7320760001325




Technical specifications
| Drilling diameter | 7.54 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : DORMER A10019/64 JOBBER DRILL 19/64 INCH 5966955
Applications
Technical specifications
Attributes
| Drilling diameter | 7.54 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.54 mm |
Show UNSPSC/ECL@SS
£ 59.60 excl. VAT
/ 10 pieces
£ 71.52 incl. VAT
- Usually arrives within 14 working days