TITEX DC150-05-12.700A1-WJ30RE SOLID CARBIDE DRILL 6618421
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-12.700A1-WJ30RE
Rubix:2593455
Manufacturer :6618421
EAN:4031132368153

Technical specifications
| Drilling diameter | 12.7 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 60 mm |
Product details : TITEX DC150-05-12.700A1-WJ30RE SOLID CARBIDE DRILL 6618421
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.5in
Technical specifications
Attributes
| Drilling diameter | 12.7 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 236.42 excl. VAT
/ Each
£ 283.70 incl. VAT
- Usually arrives within 14 working days