Product details : JOHNSON MATTHEY SILVER-FLO 302 1.5MM DIA FLUX COATED PACK OF 10
This medium flowing silver brazing alloy has a long melting range of 665-755°C which makes it ideal for applications where fillets are required or close tolerance joints cannot be maintained. It is extensively used for brazing pipework in the refrigeration and air conditioning industries, often in the form of a flux coated rod site or maintenance work. Composition: 30% silver, 36% Cu, 32%Zn, 2%Sn. Conforms to: EN1044 (1999) AG107 (formaly BS 1845 (1984) AG21).