JOHNSON MATTHEY MATTIPAK SILVERFLO 55 1.5MM DIA BARE PACK OF 25


Johnson matthey mattipak silverflo 55 1.5mm dia 

References
johnson matthey:14542103
rubix:292645
brand logo
brand logo
Technical specifications
TypeSilverflo 55
Diameter1.5 mm

Product details : JOHNSON MATTHEY MATTIPAK SILVERFLO 55 1.5MM DIA BARE PACK OF 25


The universal general purpose, low temperature, free-flowing alloy. Will join most metals except Aluminium. Cadmium free. Nominal composition 55% Ag, Cu, Zn, Sn Melting range +630 to +660°C.

Technical specifications


Attributes
TypeSilverflo 55
Diameter1.5 mm
Show UNSPSC/ECL@SS
£ 352.44 excl. VAT
/ Each
£ 422.93 incl. VAT
  • Usually arrives within 14 working days