KLINGSPOR 670546 JS661WF JIGSAW BLADE 100X8X145MM 10 TPI PK5
JS 661 WF Supra Cr-V jigsaw blade crossground, tapered
See technical informationReferences
Klingspor:670546
Rubix:416A4255
EAN:4014855939640

Technical specifications
| Length | 100 mm |
|---|---|
| Material | chromium-vanadium (cr-v) |
| Type | jigsaw blade |
Product details : KLINGSPOR 670546 JS661WF JIGSAW BLADE 100X8X145MM 10 TPI PK5
JS 661 WF jigsaw saw blade, 100 x 8 x 1.45 mm overall length 75 mm, chromium-vanadium, crossground, tapered, 10 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material | chromium-vanadium (cr-v) |
| Type | jigsaw blade |
| Packaging | pack of 5 blades |
| Total length | 100 mm |
| No. of teeth per cm | 3.94 |
Show UNSPSC/ECL@SS
£ 7.22 excl. VAT
/ Each
£ 8.66 incl. VAT
- Usually arrives within 14 working days