ECLIPSE FRETSAW BLADE (W1/0) FS32

Fret Saw Blade

See technical informationSee documents

References

Eclipse:FS32
Rubix:012584
brand logo

Technical specifications

Length125 mm
Materialhigh quality carbon steel
See all Specifications

Documents

Product details : ECLIPSE FRETSAW BLADE (W1/0) FS32


Strengths

•Suitable for cutting wood, bone fibre, horn and plastic
•Blade is fitted with the teeth pointing towards the handle and cuts on the pull or draw stroke resulting in a fast cut

Technical specifications


Attributes
Length125 mm
Materialhigh quality carbon steel
Packaging100 pack;1 outer pack
£ 0.44 excl. VAT
/ Each
£ 0.53 incl. VAT
  • Usually arrives within 14 working days