KIT TALADRO 158 NM + AMOL. 125MM + 2 BAT 18V 5.0AH + CARGADOR M18 FPP2E3-502XEU POWERPACK
Type | Nail puller |
---|---|
Section | 26 mm |
Length | 350 mm |
Type | Nail puller |
---|---|
Section | 26 mm |
Length | 350 mm |
Weight | 800 g |
Handle | Fiberglass |
Head length | 140 mm |
In stock: Next day delivery