Nylon hammer 225 E
Type | Mallet |
---|---|
Section | 32 mm |
Length | 280 mm |
Logistic Weight | 350 g |
---|---|
Type | Mallet |
Section | 32 mm |
Length | 280 mm |
Weight | 350 g |
Diameter | 32 mm |
Shape | Cylindrical |
Handle | Ash Wood |
Material | Nylon (Head);Ash Wood (Handle) |
Usually arrives within 14 working days