KLINGSPOR 342852 NPA400 NON-WOVEN HAND PAD 152X229MM COARSE
NPA 400 Abrasive Hand pad, non-woven web
See technical informationReferences
Klingspor:342852
Rubix:416A3618
EAN:4014855339969

Product details : KLINGSPOR 342852 NPA400 NON-WOVEN HAND PAD 152X229MM COARSE
NPA 400 non-woven web sheet, 152 x 229 mm coarse aluminium oxide
Technical specifications
Attributes
| Length | 152 mm |
|---|---|
| Width | 229 mm |
| Grain | coarse |
| Application | metals |
| Type | non-woven web hand pad, waterproof |
| Backing material | nylon web |
Show UNSPSC/ECL@SS
£ 45.66 excl. VAT
/ Each
£ 54.79 incl. VAT
- In stock: Next day delivery