DIAMOND DISC. UNIVERSAL CONSTRUCTION, CONTINUOUS TURBO RIM 115MM


Klingspor Diamond Cutting Disc

References
klingspor:334088
rubix:2584570
ean:4014855275625
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness22.23 mm
See all Specifications

Product details : DIAMOND DISC. UNIVERSAL CONSTRUCTION, CONTINUOUS TURBO RIM 115MM


Kingsport diamond products are suitable for all mineral materials and can be mounted on handheld machinery, table saws, electric joint cutters and joint cutters with a capacity of up to 20 kW. Kingsport offers three finely attuned product lines. Every user will find the diamond tool that is suited perfectly for the specific task needed to be accomplished. Just as all other products made by Kingsport, our new diamond tools comply with the strict oSa guidelines and are guaranteed to comply with the European safety standard EN 13236.

Strengths

All-rounder with turbo segments for clean and nick-free edges - Optimized cutting performance for all battery-powered angle grinders

Applications

Ideal for roofers - For cutting clay and roof tiles

Technical specifications


Attributes
Diameter115 mm
Thickness22.23 mm
ShapeCircular
Show UNSPSC/ECL@SS
£ 14.15 excl. VAT
/ Each
£ 16.98 incl. VAT
  • Usually arrives within 14 working days