Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
ROEBUCK 6842964 FLAP WHEEL 40 X 30 MM 60G
ROEBUCK 6842964 FLAP WHEEL 40 X 30 MM 60G
Flap Wheel
References
roebuck:
6842964
rubix:
222A5043
ean:
3660338399428
Technical specifications
Diameter
40
mm
Thickness
40
mm
Grain
60
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 6842964 FLAP WHEEL 40 X 30 MM 60G
AOX Flap wheel
Strengths
New generation of premium aluminium oxide grain, designed for multi-purpose applications, achieves an aggressive cut yet good finish on steel and stainless steel.
Applications
Steel and Stainless steel
Technical specifications
Attributes
Diameter
40
mm
Thickness
40
mm
Grain
60
Application
Metals, wood, composite and plastics
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.13
excl. VAT
/
Each
£
2.56
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
NORTON 63642549641 INTERLEAF FLAP WHEELS WITH SPINDLE CLEAN & BLEND
ROEBUCK 886345 NON WOVEN FLAP WHEEL 80 X 50 MM 100G
3M 64494 FLAP WHEEL 339 50MMX10MM P60
PFERD FLS 5030/6 H 44385031 FELT FLAP WHEEL FLS 50 X 30 X 6 MM HARD
Flapwheel on rod Flexovit 63642585464
PFERD 44385030 FELT FLAP WHEEL FLS 50 X 30 X 6 MM SOFT
ROEBUCK 886426 FLAP WHEEL 30 X 15 MM 120G
ROEBUCK 6842984 FLAP WHEEL 60 X 15 MM 60G
GARRYSON MINIATURE FLAP WHEEL 25 X 25MM 80 GRIT 6MM SHANK GSM2525080
GARRYSON 75X50CINTFINISHWHEEL 086515
NORTON 63642546760 40X20X6MM P120 R207 FLAP WHEEL
3M 64490 FLAP WHEEL 339 40MMX20MM P150
3M 64518 SHAFT MOUNTED FLAP WHEEL 339 80 X 30 X 6MM P120
NORTON BLAZE RAPID STRIP DISC 150 X 13 X 8MM SPINDLE 66623334482
ROEBUCK 6843016 FLAP WHEEL 80 X 50 MM 60G