Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
NORTON 63642546771 40X20X6MM P60 R207 FLAP WHEEL
NORTON 63642546771 40X20X6MM P60 R207 FLAP WHEEL
Norton-BDX stem-mounted flap wheels
References
norton:
63642546771
rubix:
234A3539
ean:
3157620645900
Technical specifications
Diameter
40
mm
Thickness
20
mm
Grain
60
Product details
Technical specifications
Product details : NORTON 63642546771 40X20X6MM P60 R207 FLAP WHEEL
Flap Wheel - Norton BDX - 40x20mm x6mm SK(C) Gr60
Strengths
Low dust production thanks to exclusive manufacturing technique
Even cutting capacity and neat finish
Performance cutting life and speed compared to competitive products.
Technical specifications
Attributes
Diameter
40
mm
Thickness
20
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.77
excl. VAT
/
Each
£
2.12
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
NORTON NEX UNTIZED 76 X 6 X 6.35 4AF 63642585766
Flapwheel on rod Flexovit 63642585443
3M 64507 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P40
3M 64527 SHAFT MOUNTED FLAP WHEEL 339 80 X 50 X 6MM P240
SHAFT MOUNTED FLAP WHEEL 50X25 80G
NORTON 63642561879 50X30X6MM P80 R207 FLAP WHEEL
NORTON 63642534251 50X30X6MM P60 R207 FLAP WHEEL
GARRYSON 30X15 FLAPWHEEL 180G S3015L180
3M 64477 FLAP WHEEL 339 30MMX10MM P80
NORTON 66261053048 NORTON BEARTEX SP.MOUNTED FLAP WHEEL
PFERD FLS 4020/6 H 44384021 FELT FLAP WHEEL FLS 40 X 20 X 6 MM HARD
ROEBUCK 886346 NON WOVEN FLAP WHEEL 80 X 50 MM 150G
ROEBUCK 6842964 FLAP WHEEL 40 X 30 MM 60G
ROEBUCK 886430 FLAP WHEEL 60 X 30 MM 60G
ROEBUCK 6842976 FLAP WHEEL 50 X 20 MM 60G