KLINGSPOR 13054 KM613 SMALL SPINDLE MOP, 60 X 30 X 6 MM GRIT 120 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13054
Rubix:80363891
EAN:4014855015085

Product details : KLINGSPOR 13054 KM613 SMALL SPINDLE MOP, 60 X 30 X 6 MM GRIT 120 PK10
KM 613 small abrasive mop, 60 x 30 x 6 mm grit 120
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Thickness | 30 mm |
| Grain | 120 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | 6 mm shank (fixing spindle) |
Show UNSPSC/ECL@SS
£ 44.33 excl. VAT
/ Each
£ 53.20 incl. VAT
- Delivery usually within ( 5 ) days