KLINGSPOR 253816 KM613 SMALL SPINDLE MOP 25 X 10 6 MM GRIT 40 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:253816
Rubix:416A2765
EAN:4014855076529

Product details : KLINGSPOR 253816 KM613 SMALL SPINDLE MOP 25 X 10 6 MM GRIT 40 PK10
KM 613 small abrasive mop, 25 x 10 x 6 mm grit 40
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Thickness | 10 mm |
| Grain | 40 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | spindle-mounted (spindle-mounted core) |
Show UNSPSC/ECL@SS
£ 27.50 excl. VAT
/ Each
£ 33.00 incl. VAT
- Usually arrives within 14 working days